Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ 2.5 L -50°C Benchtop Freeze Dryer, 230 V Model
GSA_VASDP

Catalog No. 10400001 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
North America
Saudi Arabia
Includes:
Non-coated Stainless Steel Collector
PTFE-coated Stainless Steel Collector
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Includes
10-400-001 North America Non-coated Stainless Steel Collector
10-400-002 Saudi Arabia Non-coated Stainless Steel Collector
10-400-008 North America PTFE-coated Stainless Steel Collector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-400-001 Supplier Labconco™ Supplier No. 700201010
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Drying accessory, vacuum pump, glassware, adapters

FreeZone 2.5 L Benchtop Freeze Dryer designed for lyophilizing light sample loads. Compact design ideal for labs with limited floor space. Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Protect samples with remote notification and data recording.

FreeZone 2.5L Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Samples are protected with remote notification and data recording.

  • Upright stainless steel collector coil holds 2.5 liters of ice before defrosting
  • -50° C collector is suitable for aqueous samples
  • Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230 V, 50 Hz models).

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 2.5 L (before defrosting)
No. of Shelves 0
Temperature Range (Metric) -50°C
Temperature Range (English) -58°F
Material Steel
Certifications/Compliance UL, CAN/CSA, CE
For Use With (Equipment) Lyophilizing Light Sample Load
Includes Non-coated Stainless Steel Collector
Depth (English) 19.2 in.
Depth (Metric) 48.76 cm
Width (English) 14.5 in.
Width (Metric) 36.83 cm
Height (English) 16.9 in.
Height (Metric) 42.92 cm
Amperage 7 A
Plug Type North America
Voltage 230 V
Frequency 60 Hz
Shipping Weight (Metric) 48.53 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.