Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ 6L -50°C Console Freeze Dryers, 115V US Models
GSA_VASDP

Catalog No. 10400084 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
PTFE-coated Collector Chamber
Stainless Steel Collector Chamber
Includes:
Collector
Collector, Purge Valve
Collector, Purge Valve, Mini Vacuum Drying Chamber
Collector, Purge Valve, Shell Freezer
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes
10-400-084 Stainless Steel Collector Chamber Collector
10-400-091 PTFE-coated Collector Chamber Collector
10-400-098 Stainless Steel Collector Chamber Collector, Purge Valve
10-400-105 PTFE-coated Collector Chamber Collector, Purge Valve
10-400-112 Stainless Steel Collector Chamber Collector, Purge Valve, Mini Vacuum Drying Chamber
10-400-119 PTFE-coated Collector Chamber Collector, Purge Valve, Mini Vacuum Drying Chamber
10-400-126 Stainless Steel Collector Chamber Collector, Purge Valve, Shell Freezer
10-400-133 PTFE-coated Collector Chamber Collector, Purge Valve, Shell Freezer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-400-084 Supplier Labconco™ Supplier No. 700611000
Add to Cart
Add to Cart
Request a Quote

Includes

Stainless steel collector

Requires

Drying accessory, vacuum pump, glassware, adapters

FreeZone 6 Liter Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.

FreeZone 6L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording. Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for a vacuum pump and accommodates the FreeZone Stoppering Tray Dryer (pump and tray dryer sold separately).

These models offer the broadest range of built-in options including a shell freezer.

  • Upright stainless steel collector coil holds 6 liters of ice before defrosting
  • -50° C (for aqueous samples)
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Front viewing window makes monitoring vacuum pump oil hassle free
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
  • Options include: purge valve for isolating the vacuum pump from the freeze dryer, built-in stainless steel mini vacuum drying chamber with control to +60° C, and built-in shell freezer with stainless steel bath that includes HCFC/CFC-free refrigeration system capable of cooling the heat transfer solution to -40° C.

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 6 L (before defrosting)
No. of Shelves 0
Temperature Range (Metric) -50°C
Temperature Range (English) -58°F
Material Stainless Steel Collector Chamber
Certifications/Compliance UL, CAN/CSA, CE
Includes Collector
Depth (English) 29.6 in.
Depth (Metric) 75.1 cm
Width (English) 31.8 in.
Width (Metric) 80.7 cm
Height (English) 36.6 in.
Height (Metric) 92.9 cm
Amperage 20A
Plug Type North America
Voltage 115 V
Frequency 60 Hz
Shipping Weight (English) 255 lb.
Shipping Weight (Metric) 115.7 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.