Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ 6L -84°C Console Freeze Dryers w/Stoppering Tray Dryer and Purge Valve, 230V Models
GSA_VASDP

FreeZone 6L Console Freeze Dryers with Stoppering Tray Dryers are designed for lyophilizing moderate to large loads and stoppering vials under vacuum. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.

$69550.00 - $71650.00

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 6 L (before defrosting)
No. of Shelves 3
Temperature Range (Metric) -84°C
Temperature Range (English) -119°C
View More Specs

Requires: Vacuum pump


Products 12
Catalog Number Mfr. No. Includes Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Includes Plug Type Price Quantity & Availability  
10-400-333
GSA_VASDP
View Documents Promotion Details
Labconco™
710621110
Stainless steel collector, Purge Valve, Stoppering Tray Dryer North America
Each for $69,550.00
Only null left
Add to Cart
 
10-400-334
SDP
View Documents
Labconco™
710621115
Stainless steel collector, Purge Valve, Stoppering Tray Dryer Saudi Arabia
Each for $69,550.00
Only null left
Add to Cart
 
10-400-335
SDP
View Documents
Labconco™
710621130
Stainless steel collector, Purge Valve, Stoppering Tray Dryer Schuko
Each for $69,550.00
Only null left
Add to Cart
 
10-400-336
SDP
View Documents
Labconco™
710621140
Stainless steel collector, Purge Valve, Stoppering Tray Dryer China/Australia
Each for $69,550.00
Only null left
Add to Cart
 
10-400-337
SDP
View Documents
Labconco™
710621150
Stainless steel collector, Purge Valve, Stoppering Tray Dryer British (UK)
Each for $69,550.00
Only null left
Add to Cart
 
10-400-338
SDP
View Documents
Labconco™
710621170
Stainless steel collector, Purge Valve, Stoppering Tray Dryer India
Each for $69,550.00
Only null left
Add to Cart
 
10-400-340
GSA_VASDP
View Documents Promotion Details
Labconco™
710622110
PTFE-coated collector, Purge Valve, Stoppering Tray Dryer North America
Each for $71,650.00
Only null left
Add to Cart
 
10-400-341
SDP
View Documents
Labconco™
710622115
PTFE-coated collector, Purge Valve, Stoppering Tray Dryer Saudi Arabia
Each for $71,650.00
Only null left
Add to Cart
 
10-400-342
SDP
View Documents
Labconco™
710622130
PTFE-coated collector, Purge Valve, Stoppering Tray Dryer Schuko
Each for $71,650.00
Only null left
Add to Cart
 
10-400-343
SDP
View Documents
Labconco™
710622140
PTFE-coated collector, Purge Valve, Stoppering Tray Dryer China/Australia
Each for $71,650.00
Only null left
Add to Cart
 
10-400-344
SDP
View Documents
Labconco™
710622150
PTFE-coated collector, Purge Valve, Stoppering Tray Dryer British (UK)
Each for $71,650.00
Only null left
Add to Cart
 
10-400-345
SDP
View Documents
Labconco™
710622170
PTFE-coated collector, Purge Valve, Stoppering Tray Dryer India
Each for $71,650.00
Only null left
Add to Cart
 
Description

Description

FreeZone 6L Console Freeze Dryers with Stoppering Tray Dryers are designed for lyophilizing moderate to large loads and stoppering vials under vacuum. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.

  • Upright stainless steel collector coil holds 6L of ice before defrosting
  • -84° C collector is suitable for low eutectic point samples including acetonitrile
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Front viewing window makes monitoring vacuum pump oil hassle free
  • FreeZone exclusive features protect your vacuum pump from costly damage
  • Vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run
  • Includes a purge valve for isolating the vacuum pump from the freeze dryer
  • Features hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
  • Console provides interior space for a vacuum pump (sold separately)

FreeZone Stoppering Tray Dryer provides precise control and program flexibility for consistent performance.

  • Three 16.5 x 12 in. temperature-controlled (±1° C), adjustable shelves with sample temperature sensors provide up to 594 sq. inches of shelf space
  • Circulating fluid in shelves ranges from -40 and +40° C
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Built-in pneumatic mechanism stoppers containers on all three shelves
  • 1/8 in. OD backfill port introduces inert gas into the chamber, protecting samples from atmospheric moisture and contaminants

Vacuum pump with a displacement of at least 163L/min. and freeze dry glassware (if not bulk freeze drying) are required (not included).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

All models conform to UL Standard 61010-1 (60Hz models), CAN/CSA C22.2 No. 61010-1 (60Hz models), and CE Conformity marking (230V, 50Hz models).

Warranty and Services

One year

Specifications

Specifications

Freeze Dryer/Lyophilizer
3
-119°C
UL, CAN/CSA, CE
75.1 cm
82.2 cm
161.7 cm
693 lb.
6 L (before defrosting)
-84°C
Steel
29.6 in.
32.4 in.
63.7 in.
230 V
314.33 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.