Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ 8L -50°C Benchtop Freeze Dryers, 230V Models
GSA_VASDP

FreeZone 8L Benchtop Freeze Dryers are designed for lyophilizing moderate sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.

$19640.00 - $21230.00

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 8 L (before defrosting)
No. of Shelves 0
Temperature Range (Metric) -50°C
Temperature Range (English) -58°F
View More Specs

Requires: Drying accessory, vacuum pump, glassware, adapters


Products 12
Catalog Number Mfr. No. Includes Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Includes Plug Type Price Quantity & Availability  
10-400-072
SDP
View Documents
Labconco™
700801015
Non-coated Stainless steel collector Saudi Arabia
Each for $19,640.00
Only null left
Add to Cart
 
10-400-071
GSA_VASDP
View Documents Promotion Details
Labconco™
700801010
Non-coated Stainless steel collector North America
Each for $19,920.00
Only null left
Add to Cart
 
10-400-073
SDP
View Documents
Labconco™
700801030
Non-coated Stainless steel collector Schuko
Each for $19,640.00
Only null left
Add to Cart
 
10-400-074
SDP
View Documents
Labconco™
700801040
Non-coated Stainless steel collector China/Australia
Each for $19,640.00
Only null left
Add to Cart
 
10-400-075
SDP
View Documents
Labconco™
700801050
Non-coated Stainless steel collector British (UK)
Each for $19,640.00
Only null left
Add to Cart
 
10-400-076
SDP
View Documents
Labconco™
700801070
Non-coated Stainless steel collector India
Each for $19,640.00
Only null left
Add to Cart
 
10-400-078
GSA_VASDP
View Documents Promotion Details
Labconco™
700802010
PTFE coated Stainless steel collector North America
Each for $21,230.00
Only null left
Add to Cart
 
10-400-079
SDP
View Documents
Labconco™
700802015
PTFE coated Stainless steel collector Saudi Arabia
Each for $21,230.00
Only null left
Add to Cart
 
10-400-080
SDP
View Documents
Labconco™
700802030
PTFE coated Stainless steel collector Schuko
Each for $21,230.00
Only null left
Add to Cart
 
10-400-081
SDP
View Documents
Labconco™
700802040
PTFE coated Stainless steel collector China/Australia
Each for $21,230.00
Only null left
Add to Cart
 
10-400-082
SDP
View Documents
Labconco™
700802050
PTFE coated Stainless steel collector British (UK)
Each for $21,230.00
Only null left
Add to Cart
 
10-400-083
SDP
View Documents
Labconco™
700802070
PTFE coated Stainless steel collector India
Each for $21,230.00
Only null left
Add to Cart
 
Description

Description

FreeZone 8L Benchtop Freeze Dryers are designed for lyophilizing moderate sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.

  • Upright stainless steel collector coil holds 8 liters of ice before defrosting
  • -50° C collector is suitable for aqueous samples
  • Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Warranty and Services

One year

Specifications

Specifications

Freeze Dryer/Lyophilizer
0
-58°F
UL, CAN/CSA, CE
67.3 cm
57.1 cm
46.9 cm
230 V
130 lb.
8 L (before defrosting)
-50°C
Steel
26.5 in.
22.5 in.
18.5 in.
7A
60 Hz
59 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.