Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone Cart
GSA_VASDP

Catalog No. 16108587 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
28 x 28 x 32.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
16-108-587 28 x 28 x 32.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-587 Supplier Labconco™ Supplier No. 7368700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Powder-coated steel cart supports FreeZone benchtop and Triad Freeze Dryers during use, storage, or transportation.

  • Lower shelf provides space for vacuum pump
  • Casters provide mobility
  • Maximum weight capacity of 450 lb.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Cart
Color Glacier White
Depth (English) 28 in.
Depth (Metric) 71.1 cm
Dimensions (L x W x H) 28 x 28 x 32.3 in.
Finish Powder-coat
For Use With (Equipment) FreeZone benchtop and Triad Freeze Dryers
Height (English) 32.3 in.
Height (Metric) 82 cm
Load Bearing Capacity (English) 450 lb.
Material Steel
No. of Casters 4
No. of Shelves 2
Shelf Material Powder-coated Steel
Weight (Metric) 55 kg
Weight (English) 120.0 lb.
Wheel Type Casters
Width (English) 28 in.
Width (Metric) 71.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.