Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone Plus™ 4.5L Benchtop Freeze-Dry System
SDP

Catalog No. 16208501 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
North America
Schuko
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
16-208-501 North America
16-208-500 Schuko
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-208-501 Supplier Labconco™ Supplier No. 7386041

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Requires

86L/min. or Larger Vacuum Pump Displacement

Designed for light aqueous sample loads with low eutectic points

  • Capable of removing up to 2L (0.5 gal.) of water in 24 hr.; holds 4.5L (1.2 gal.) of ice before defrosting
  • Collector temperature: -84°C (-119°F)
  • Automatic start-up switch for collector cool-down and vacuum pull-down with manual override switches
  • LCD display
  • Set-up parameters and alarm messages (choice of °C and °F)
  • Choice of vacuum in mBar, Pa and Torr
  • Dual 1/3hp CFC-free refrigeration systems
  • Red alarm light
  • LED vacuum and temperature wave graphs
  • Patented moisture sensor
  • Vacuum control/break valve
  • Retractable collector drain line
  • Power switch
  • Rear-mounted electrical receptacle for vacuum pump connection (pump not included)
  • Rear-mounted RS-232 port
  • Brushed stainless-steel and epoxy-coated steel exterior
  • Overall L x W x H (without drying chamber): 24.2 x 22.5 x 15.0 in. (61.5 x 57.2 x 38.1cm), 220/240V 50Hz, 5.5 A

Certifications

CE marked

Specifications

Type Benchtop Freeze Dry System
Capacity (Metric) 4.5 L (ice)
Certifications/Compliance CAN/CSA C22.2, UL
For Use With (Equipment) Light Aqueous Sample Load With Low Eutectic Point
Includes 12-Port Drying Chamber, PTFE-coated Collector
Dimensions (L x W x H) Exterior 61.5 x 57.2 x 38.1cm (24.2 x 22.5 x 15 in.)
Plug Type North America
Voltage 220/230/240 V
Electrical Requirements 230 V 60 Hz, 10.0 A
Weight (English) 131 lb.
Weight (Metric) 59 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.