Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ Small Tray Dryers
GSA_VASDP

Catalog No. 10400474 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
British (UK)
China/Australia
India
North America
Saudi Arabia
Schuko
Includes:
3 shelves
Amperage:
2.5A
5A
Voltage:
115 V
230 V
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Includes Amperage Voltage
10-400-474 North America 3 shelves 5A 115 V
10-400-475 North America 3 shelves 2.5A 230 V
10-400-476 Saudi Arabia 3 shelves 2.5A 230 V
10-400-477 Schuko 3 shelves 2.5A 230 V
10-400-479 British (UK) 3 shelves 2.5A 230 V
10-400-478 China/Australia 3 shelves 2.5A 230 V
10-400-480 India 3 shelves 2.5A 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-400-474 Supplier Labconco™ Supplier No. 780701000
Add to Cart
Add to Cart
Request a Quote

Includes

3 shelves

Requires

Freeze dryer, vacuum pump

Designed for lyophilizing moderate to large bulk sample loads. Labconco™ FreeZone™ Small Tray Dryers offer options for a built-in 6-port manifold and isolation valve. They include three heated shelves and temperature probes for monitoring sample temperature.

  • Three 10.6 x 11.7 in. heated shelves with sensors for monitoring sample temperature provide 372 sq. inches of shelf space
  • 2 additional shelves (sold separately) may be added
  • Each shelf warms to &plus60° C
  • Microprocessor maintains the system temperature within 3° C of set point
  • Clear acrylic viewing door provides complete visibility of the shelves
  • Lyo-Works™ OS provides flexible programming and control with a real time display of freeze dryer and tray dryer parameters on a 5 in. full color touch screen on the connected FreeZone Freeze Dryer (sold separately)
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Samples must be pre-frozen

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Tray Dryer
No. of Shelves 5
Temperature Range (Metric) Up to 60°C
Material Steel
Certifications/Compliance UL, CAN/CSA, CE
Includes 3 shelves
Depth (English) 18.5 in.
Depth (Metric) 46.9 cm
Width (English) 15.3 in.
Width (Metric) 38.8 cm
Height (English) 18.05 in.
Height (Metric) 45.8 cm
Amperage 5A
Plug Type North America
Voltage 115 V
Frequency 50/60 Hz
Shipping Weight (English) 120 lb.
Shipping Weight (Metric) 54.43 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.