Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Freudenberg™ Non-Rusting CE Tool Brackets and Clip Holders

Catalog No. p-3879489 Shop All Vileda Professional Products
Change view
Click to view available options
Length (English):
18 in.
36 in.
Length (Metric):
45.72 cm
91.44 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-032-1060 18 in. 45.72 cm
19-032-1061 36 in. 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-032-1060 Supplier Freudenberg™ Supplier No. 131621

Clips make it easy to adjust spacing

  • Completely non-rusting
  • Additional clip holders can be attached to the tool bar or to a wall
  • Free up work space

Specifications

Product Type Tool Bracket
For Use With (Application) Controlled environment
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.