Learn More
Description
- Soft outer bristles sweep up fine dirt
- Study inner bristles sweep away large debrisMaxi-Lok™ technology and anti-rotation socket so broom head never comes loose
- Eco-friendly broom block and bristles are made of 80% recylced material
- 18 in. sweeping width
- Perfect for cleaning all outdoor surfaces
Specifications
Specifications
| Product Type | O'Cedar™ Maxi-lok Push Broom |
| Color | Green, Black |
| Length (English) | 56 in. |
| Sterility | Non-sterile |
| Width (English) | 18 in. |
| For Use With (Application) | Anti-rotation socket locks handle, green outer bristles for fine dirt particle |
| Material | RPET Fiber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.