Learn More
Description
- Maxi-Lok™ technology and anti-rotation socket secures the broom head during use
- Heavy-duty plastic block won't crack, warp, or mildew
- Eco-friendly broom block is made from 80% recycled material
- 18 in. sweeping width
Specifications
Specifications
| Product Type | O'Cedar™ Maxi-lok Push Broom |
| Color | Green, Black |
| Length (English) | 56 in. |
| Sterility | Non-sterile |
| Width (English) | 18 in. |
| For Use With (Application) | Anti-rotation socket locks handle, green outer bristles for fine dirt particle |
| Material | RPET Fiber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.