Learn More
Vileda Professional™ O'Cedar™ Scouring Pads, Scrubbers and Sponges
Shop All Vileda Professional ProductsDescription
Scratch Scrunge
- Patented scouring surfaces rinses clean versus traditional fiber scourers that trap and collect dirt
- Rippled surface breaks up then lifts away dirt
- Paqtented scouring surface rinses clean versus traditional fiber scourers that trap and collect dirt
- For scouring tough grime
- Rippled surface breaks up then lifts away dirt
- Ergonomic wave shape
- Pure copper will not rust
- Heavy-duty wire mesh design for highly abrasive cleaning
- Mesh design holds soap
- Lasts longer than steel wool
- Durable nylon fibers scour away bakedo n food and grime
- Heavy-duty pads for abrasive cleaning
Specifications
Specifications
| Product Type | Scrubber |
| For Use With (Application) | Highly abrasive cleaning and to hold soap |
| Length (English) | 7.65 in. |
| Length (Metric) | 19.43 cm |
| Material | Copper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.