Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ Roll-O-Matic™ Self-Wringing Mops

Catalog No. 19032170 Shop All Vileda Professional Products
Change view
Click to view available options
Material:
Aluminum
Galvanized Steel
Stainless Steel
Dimensions:
48 x 10 in.
48 x 14 in.
58.5 to 76.25 x 14 in.
72 x 14 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-032-170 Galvanized Steel 48 x 14 in.
19-032-1031 Stainless Steel 48 x 10 in.
18-999-2407 Stainless Steel 48 x 14 in.
19-200-819 Stainless Steel 72 x 14 in.
19-032-1024 Aluminum 58.5 to 76.25 x 14 in.
19-200-600 Galvanized Steel 48 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-032-170 Supplier Vileda Professional™ Supplier No. 118535

Suitable for all controlled environments.

  • Mop with built-in wringer
  • Wringer built into handle, eliminating need for expensive and bulky wringer
  • Improved components eliminate sharp edges and provide for excellent refill retention
  • Fits all original and advanced technology Roll-O-Matic approved refills
  • Ergonomic grip

Specifications

Dimensions 48 x 14 in.
Product Type Mops with Sponge Mop Head, Straight Head
Head Type Sponge Mop Head, Straight
Color Blue
Length (English) 48 in.
Autoclavable Not Autoclavable
Width (English) 14 in.
For Use With (Application) For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique
Material Galvanized Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.