Learn More
Description
- Hygienic microfiber durable mop pads can be laundered over 300 times
- Unique changeable color coding system allows more control over cross-contamination
- Microfiber mop pad with best cleaning performance and durability
- Dark gray striped cleaning zones allow scrubbing of stubborn dirt
- Cleaning zones clean stubborn dirt very easily
- Ideal for structured floors
- Maximum wash temp 60°C /140°F
Specifications
Specifications
| Product Type | Micro Plus Mop Pad |
| Color | White, Dark Gray |
| Length (English) | 16 in. |
| Quantity | 20/Cs. |
| Description | Proven 99.9% Bacteria Reduction |
| For Use With (Application) | Surface Cleaning in LAR, Production, and Lab Environments |
| Material | Microfiber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.