Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ UltraFlex Mopping Buckets

Catalog No. 19200604 Shop All Vileda Professional Products
Change view
Click to view available options
Capacity (Metric):
34 L
Product Type:
Mop Bucket
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
19-200-604 - -
19-200-602 34 L Mop Bucket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-200-604 Supplier Vileda Professional™ Supplier No. 136021

Easy-to-handle and easy-to-use tools

  • 34L (36 qt.) strong and durable yet lightweight mopping buckets
  • Easy-glide stainless steel casters and your choice of downpress or sidepress wringer
  • Size: 53 × 37cm (21 × 14.5 in.)
  • Accommodate optional 15L (16 qt.) clean-water compartment in bucket-in-bucket fashion
  • System conforms with food-service standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.