Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Fridge/Freezer Digital Thermometer

Catalog No. 22505031
Change view
Click to view available options
Max. Temperature (Metric):
70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (Metric)
22-505-031 70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-031 Supplier Marketlab Supplier No. 108293
Add to Cart
Add to Cart

Includes a bottle probe for refrigerator and freezer monitoring. Supports traceable temperature measurement.

  • Monitor the Contents of Your Fridge or Freezer Without Opening the Door
  • Alarm indicator lights up brightly to draw attention to an issue
  • Know about excursions before they happen with pre-alert alarm light that glows orange when fridge or freezer is within 1 degree of alarm setting
  • Mute button silences the buzzer alarm during investigation of issues
  • Staff onboarding is a with an large buttons, high-contrast text, and a straightforward interface
  • Reduce upkeep with battery power and interior technology updates
  • Includes NIST-traceable certificate from A2LA accredited (1750.01) calibration laboratory
  • make readings quickly using the triple display shows current, high, and low temperatures
  • Three probe options to fit any application

Specifications

Material Plastic
Product Type Fridge/Freezer Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Calibrated NIST-traceable
Display Digital
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.