Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Friendly Green™ Lab Wipes

Catalog No. 17444077
Change view
Click to view available options
Dimensions (L x W):
11 x 21 cm
38 x 42 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-077 38 x 42 cm
17-444-022 11 x 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-077 Supplier High-Tech Conversions Supplier No. FG2
This item is not returnable. View return policy

Friendly Green™ Lab Wipes are eco-friendly, 100% recycled cellulose laboratory wipes available in two different sizes.

  • Very absorbent
  • Low in lint and chemical extractables
  • Soft material will not cause scratches
  • Excellent for light duty tasks and delicate surfaces
  • The complete environmentally friendly wipe option

Specifications

Product Type Single-Ply Wipe
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 16.6 in.
Width (Metric) 42 cm
Material Recycled Cellulose
Absorbancy 79.78 mL/m2
Autoclavable Not Autoclavable
Basis Weight 11.9 gsm
Color White
Description The Big One
Dimensions (L x W) 38 x 42 cm
For Use With (Application) Light Duty Laboratory Tasks and Cleaning Delicate Surfaces
Packaging Quantity 140 Wipes/Box, 15 Boxes/Cs.
Saturation Solution Dry
Sterility Non-sterile
Green Features Packaged in Recycled and Biodegradable Boxes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.