Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Blood Bank Verification Thermometers

Catalog No. 13202903 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-5°C to +20°C
Accuracy:
±0.5°C
Thermometer Fill:
Enviro-Safe™ Liquid
Length (Metric):
135 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Accuracy Thermometer Fill Length (Metric)
13-202-903 -5°C to +20°C ±0.5°C Enviro-Safe™ Liquid 135 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-202-903 Supplier H-B Instrument™ Supplier No. B610041300

missing translation for 'validMainframeMsg'

Verify sample temperatures in Blood Bank refrigerators.

  • Mercury-free thermometers
  • Bottle filled with Enviro-Safe™ liquid mimics sample and helps achieve accurate temperature reading without sample contamination
  • Thermometers contain either organic liquid, or EnviroKleen™ certified Enviro-Safe liquid
  • For best results, insert thermometer into the bottle and place near the samples
  • Permanently fused markings and lead free glass
  • PFA coating safely contain glass and liquid in case of breakage
  • Individually serialized
  • Manufactured and tested by USA quality team
  • Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Specifications
  • Range: -5° to +20°C
  • Accuracy: ±0.5°C
  • Divisions: 0.5°C
  • Thermometer Fill: Enviro-Safe Liquid
  • Bottle Size: 250mL
  • Bottle Fill: Enviro-Safe Liquid
  • Length: 135mm (5.3 in.)

Certifications

NIST traceable, ISO/IEC 17025:2005 certified

Specifications

Bottle Fill Enviro-Safe Liquid
Bottle Size 250 mL
Certifications/Compliance NIST traceable, ISO/IEC 17025:2005 certified
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Length (Metric) 135 mm
Thermometer Fill Enviro-Safe™ Liquid
Product Type Blood Bank Verification Thermometer
Length (English) 5.3 in.
Max. Temperature (Metric) 20°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +20°C
Accuracy ±0.5°C
Subdivision 0.5°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.