Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers

Catalog No. 13202881 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric) Probe:
50 mm
75 mm
Bottle Size:
30 mL Plastic Bottle
60 mL Plastic Bottle
Bottle Fill:
Glass Beads
Organic Liquid
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Probe Bottle Size Bottle Fill
13-202-881 50 mm 30 mL Plastic Bottle Organic Liquid
13-202-882 75 mm 60 mL Plastic Bottle Glass Beads
13-202-880 50 mm 30 mL Plastic Bottle Glass Beads
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Not for use in ovens or freezers
Catalog No. 13-202-881 Supplier H-B Instrument™ Supplier No. B610000800
Add to Cart
Add to Cart
Not for use in ovens or freezers

For use in digital verification of sample temperatures in general applications. H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers render accurate temperature reading without sample contamination.

  • Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized

    Certifications

    ISO 17025, CE marked

    Specifications

    Bottle Fill Organic Liquid
    Bottle Size 30 mL Plastic Bottle
    Calibration Points 0°, 50°C
    For Use With (Application) Digital verification of sample temperatures in general applications
    Height (English) 4.5 in.
    Height (Metric) 114 mm
    Length (English) Probe 2 in.
    Length (Metric) Probe 50 mm
    Probe Type Stainless Steel
    Resolution 0.1°C
    Width (English) 1.5 in.
    Product Type Digital Thermometer
    Max. Temperature (Metric) 70°C
    Min. Temperature (Metric) 0°C
    Temperature Range (Metric) 0°C to 70°C
    Calibrated Yes
    Accuracy ±0.5°C
    Width (Metric) 38 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.