Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers for Incubator

Catalog No. 13202895 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric) Probe:
50 mm
75 mm
Bottle Size:
30 mL Plastic Bottle
60 mL Plastic Bottle
Bottle Fill:
Glass Beads
Organic Liquid
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Probe Bottle Size Bottle Fill
13-202-895 75 mm 60 mL Plastic Bottle Organic Liquid
13-202-886 50 mm 30 mL Plastic Bottle Glass Beads
13-202-889 50 mm 30 mL Plastic Bottle Organic Liquid
13-202-892 75 mm 60 mL Plastic Bottle Glass Beads
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Not for use in ovens or freezers
Catalog No. 13-202-895 Supplier H-B Instrument™ Supplier No. B602102700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Not for use in ovens or freezers

For use in digital verification of sample temperatures inside incubators. H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers for Incubator render accurate temperature reading without sample contamination.

  • Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized

    Certifications

    ISO 17025, CE marked

    Specifications

    Bottle Fill Organic Liquid
    Bottle Size 60 mL Plastic Bottle
    Calibration Points 37°C Incubator
    For Use With (Application) Digital verification of sample temperatures inside incubators
    Height (English) 5.25 in.
    Height (Metric) 133 mm
    Length (English) Probe 3 in.
    Length (Metric) Probe 75 mm
    Probe Type Stainless Steel
    Resolution 0.1°C
    Width (English) 1.5 in.
    Product Type Digital Thermometer
    Max. Temperature (Metric) 70°C
    Min. Temperature (Metric) 0°C
    Temperature Range (Metric) 0°C to 70°C
    Calibrated Yes
    Accuracy ±0.5°C
    Width (Metric) 38 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.