Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Frio-Temp™ Digital Verification Thermometers

Catalog No. 16800577 Shop All H-B Instrument Company Products
Change view
Click to view available options
For Use With (Application):
Freezer Calibration
General Calibration
Incubator Calibration
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
16-800-577 Incubator Calibration
16-800-574 General Calibration
16-800-575 Freezer Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C
Catalog No. 16-800-577 Supplier H-B Instrument™ Supplier No. B602103000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C

Calibrated specicifally to verify samples in temperatures in freezers, refrigerators, incubators and ovens.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked

Specifications

Bottle Fill Glass Beads
Bottle Size 30 mL
Calibration Points 37°C Incubator
For Use With (Application) Incubator Calibration
Height (English) 0.7 in.
Height (Metric) 18 mm
Includes Alarm, Timer
Length (English) Cable 3.5 ft.
Length (English) Probe 4.1 in.
Length (Metric) 105 mm
Length (Metric) Cable 1 m
Length (Metric) Probe 105 mm
Material Stainless Steel
Resolution 0.1°C/°F; 1 second
Width (English) 2 in.
Product Type Electronic Thermometer
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -50/300°C
Temperature Range (Metric) -58°F to +572°F
Calibrated NIST-traceable
Battery Type AAA
Accuracy ±1°C from -20/130°C; ±2°C from -50/-21°C and 131/200°C; otherwise ±4°C
Display Digital
Width (Metric) 51 mm
Show More Show Less

Includes Prop 65 Cancer and Reproductive Harm warnings

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.