Learn More
H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms
Shop All H-B Instrument Company ProductsDescription
- Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Certifications
ISO 17025, CE marked
Specifications
Specifications
| Bottle Fill | Organic Liquid |
| Bottle Size | 30 mL Plastic Bottle |
| Calibration Points | 22°C Ambient |
| For Use With (Application) | Digital verification of sample temperatures in ambient calibration |
| Height (English) | 4.5 in. |
| Height (Metric) | 114 mm |
| Length (English) Probe | 3 in. |
| Length (Metric) | 50 mm |
| Length (Metric) Probe | 75 mm |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.