Learn More
H-B Instrument™ FRIO-Temp™ Glass Thermometers: Blue Organic Liquid Filled
Shop All H-B Instrument Company Products

Description
Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.
- Bottle Contents: Glass Beads
- Thermometer Fill: Blue Organic Liquid
Specifications
Specifications
| Bottle Fill | Glass Beads |
| Bottle Size | 30 mL |
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST, DAkkS |
| For Use With (Application) | Freezers |
| Includes | PTFE coating |
| Length (English) Overall | 5.3 in. |
| Length (Metric) | 135 mm |
| Length (Metric) Overall | 135 mm |
| Material | Glass |
| Thermometer Fill | Blue Organic Liquid |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.