Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Glass Thermometers: Blue Organic Liquid Filled
GSA_VASCI_ED

Catalog No. S97432 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +0°C
-5°C to +15°C
-90°C to +25°C
15°C to 50°C
50°C to 200°C
For Use With (Application):
Freezers
Incubator
Oven
Refrigerator
Ultralow freezer
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) For Use With (Application)
S97432 -90°C to +25°C Ultralow freezer
S97427 -30°C to +0°C Freezers
S97433 15°C to 50°C Incubator
S97430 -5°C to +15°C Refrigerator
S97429 50°C to 200°C Oven
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S97432 Supplier H-B Instrument™ Supplier No. B606000820
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.

Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.

  • Bottle Contents:  Glass Beads
  • Thermometer Fill: Blue Organic Liquid

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Bottle Fill Glass Beads
Bottle Size 30 mL
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Ultralow freezer
Includes PTFE coating
Length (English) Overall 5.7 in.
Length (Metric) Overall 145 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Product Type Thermometer
Max. Temperature (Metric) 25°C
Min. Temperature (Metric) -90°C
Temperature Range (Metric) -90°C to +25°C
Accuracy ±1.5°C; ±2.5°C below -50°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.