Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Glass Thermometers: Enviro-Safe™ Filled
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S97414 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
15°C to 50°C
For Use With (Application):
Blood banks
Freezers
Incubator
Refrigerator
Product Type:
Verification Thermometer
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) For Use With (Application) Product Type
S97414 -30°C to +1°C Freezers Verification Thermometer
S97420 15°C to 50°C Incubator Verification Thermometer
S97412 -5°C to +20°C Blood banks Verification Thermometer
S97416 -5°C to +15°C Refrigerator Verification Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S97414 Supplier H-B Instrument™ Supplier No. B610040300
Add to Cart
Add to Cart

Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.

Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Bottle Size 30 mL
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Freezers
Includes PTFE coating
Length (English) Overall 5.3 in.
Length (Metric) Overall 135 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Verification Thermometer
Max. Temperature (Metric) 1°C
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +1°C
Accuracy ±0.5°C
Subdivision 0.5°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.