Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Frit for Omnifit™ Column Endpiece

Catalog No. 111005084 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
10 mm Bore
Pore Size:
10 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Pore Size
11-100-5084 10 mm Bore 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5084 Supplier MilliporeSigma™ Supelco™ Supplier No. 56107
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimized to avoid clogging and abrasion of chromatographic particles

  • End pieces are equipped with porous frits
  • Frits can be made up of sintered metal, glass or plastic
  • Can also be used to keep packing material in place
  • Easily exchangeable
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 10 mm Bore
Material PTFE
Packaging Quantity 20 Pk.
Type Frit
Pore Size 10 μm

Omnifit is a registered trademark of Diba Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.