Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier 5000 Series Micro Centrifuge
SCI_ED

Catalog No. s72184 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
24 x 1.5/2mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72184 24 x 1.5/2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72184 Supplier OHAUS™ Supplier No. 30130867/EMD
Only null left
Add to Cart
Add to Cart

Requires

Customer Selected Rotor

Smooth and dependable High-Speed Microliter Centrifuge for Life Science Separation Applications

  • Easy-to-Use Control Panel that Supports Simple Operation—The intuitive control panel with rotary knob puts the centrifuge’s simple operations at your fingertips, including the ability to set and recall speed.
  • Sophisticated Technology that Drives High-Performance—A powerful brushless induction motor, 10 acceleration and deceleration settings, and memory for up to 99 commonly-used parameters are a few of Frontier’s features that propel high-performance.
  • Safety Features that Protect Against Injury—Among Frontier’s safety attributes are a motorized lid locking system and a rotor imbalance sensor that stops the centrifuge if the rotors become imbalanced or sudden shock occurs, protecting the operator from the high-speed spinning rotors.
  • Seven Rotor Sizes that Provide Flexibility for Varied Centrifugation Needs—Compatible with seven different rotors, more than any centrifuge in its class, the highly-versatile Frontier can be used for various applications of different volumes.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2mL
Max. Speed 15,200 rpm
Max. RCF 21,953 x g
Type Centrifuge
Includes NA
Electrical Requirements 120 V
For Use With (Equipment) NA
Refrigerated No
Frequency 50/60 Hz
Voltage 120/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.