Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Frontier 5513 offers standard 24 x 1.5/2.0 mL microtube rotors with a biosealed option
- Centrifuge can also support spin columns and hematocrit capillary tubes when used with additional rotor options
- Features convenient control on a protective splash-proof interface, which allows for responsive operation - even when wearing gloves.
- Frontier 5513 centrifuges are compact enough to save valuable space on the bench, yet large enough to accommodate the most common size 24 x 1.5/2.0 mL rotors
- One-touch toggling between RPM/RCF, Acc/Dec
- Crisp display on a double-line LCD display with backlight
- Maintenance-free induction motor produces maximum G-force of 17,317 x g
- Speeds up to 13,500 rpm in less than 15 seconds with 24 x 1.5/2.0 mL rotor
- 10 acceleration/deceleration settings
- 99 memory sets to quickly store and recall commonly used parameters
- Rotor imbalance sensing systems stops the unit when it detects an imbalanced load
Specifications
Specifications
| Capacity | 24 x 1.5/2.2 mL |
| Max. Speed | 13,500 rpm |
| Max. RCF | 17,317 x g |
| Refrigerated | No |
| Voltage | 120 V |
| Product Type | Microcentrifuge |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?