Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus Frontier™ 5513 Micro Centrifuge with 24 x 1.5/2.0 L Rotor
GSA_VA

Catalog No. 01675095 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
24 x 1.5/2.0 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-675-095 24 x 1.5/2.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-675-095 Supplier Ohaus Supplier No. 30370692
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Frontier™ Micro centrifuges deliver high-speed operation for a range of essential lab applications, such as DNA/RNA preparation, ultrafiltration, and more. Centrifuge features an intuitive interface, with all key parameters immediately accessible for observation and adjustment.

  • Frontier 5513 offers standard 24 x 1.5/2.0 mL microtube rotors with a biosealed option
  • Centrifuge can also support spin columns and hematocrit capillary tubes when used with additional rotor options
  • Features convenient control on a protective splash-proof interface, which allows for responsive operation - even when wearing gloves.
  • Frontier 5513 centrifuges are compact enough to save valuable space on the bench, yet large enough to accommodate the most common size 24 x 1.5/2.0 mL rotors
  • One-touch toggling between RPM/RCF, Acc/Dec
  • Crisp display on a double-line LCD display with backlight
  • Maintenance-free induction motor produces maximum G-force of 17,317 x g
  • Speeds up to 13,500 rpm in less than 15 seconds with 24 x 1.5/2.0 mL rotor
  • 10 acceleration/deceleration settings
  • 99 memory sets to quickly store and recall commonly used parameters
  • Rotor imbalance sensing systems stops the unit when it detects an imbalanced load

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2.0 mL
Max. Speed 13,500 rpm
Max. RCF 17,317 x g
Refrigerated No
Voltage 120 V
Product Type Microcentrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.