Learn More
Description
- Spaghetti-like design filters dirt and moisture away from the surface
- Designed for indoor or outdoor usage
- Available in three colors
- Available with or without edging
Specifications
Specifications
| Quantity | 1 Ea. |
| Dimensions (L x W) | 3 x 5 ft. |
| Length (English) | 3 ft. |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Thickness (English) | 3/8 in. |
| Color | Brown |
| Width (English) | 5 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.