Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Frontier Mat™

Catalog No. 17555812 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
4 x 6 ft.
4 x 8 ft.
3 x 10 ft.
Color:
Blue
Brown
Dark Gray
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-555-812 2 x 3 ft. Blue
17-555-807 2 x 3 ft. Dark Gray
17-555-808 3 x 5 ft. Dark Gray
17-555-809 3 x 10 ft. Dark Gray
17-555-810 4 x 6 ft. Dark Gray
17-555-811 4 x 8 ft. Dark Gray
17-555-813 3 x 5 ft. Blue
17-555-815 4 x 6 ft. Blue
17-555-816 4 x 8 ft. Blue
17-555-814 3 x 10 ft. Blue
17-555-802 2 x 3 ft. Brown
17-555-803 3 x 5 ft. Brown
17-555-804 3 x 10 ft. Brown
17-555-805 4 x 6 ft. Brown
17-555-806 4 x 8 ft. Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 17-555-812 Supplier M+A Matting Supplier No. 437030023

Frontier Mat™ is an unbacked vinyl-loop scraper mat designed for wet areas including locker rooms, shower rooms, and around pools.

  • Spaghetti-like design filters dirt and moisture away from the surface
  • Designed for indoor or outdoor usage
  • Available in three colors
  • Available with or without edging

Specifications

Dimensions (L x W) 2 x 3 ft.
Quantity 1 Ea.
Width (English) 3 ft.
Certifications/Compliance NFSI Certified. Made in USA
Color Blue
Length (English) 2 ft.
Thickness (English) 3/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.