Learn More
Description
- Powerful platform offers maximum flexibility for a range of applications
- These multi-purpose centrifuges offer a high-speed centrifugation platform which can be customized to fit workflow needs with a wide variety of rotors and accessories
- The intuitive design of the centrifuges & accessories enable easy access to parameter settings, and quick rotation between applications
- Features include automatic rotor recognition and backlit LCD
- The performance of these centrifuges is propelled by German engineering with high-quality components for reliable use
- Constructed of chemical-resistant stainless steel to ensure durability in lab use
- Centrifuges are equipped with protective features, including automatic over-speed protection, imbalance detection, and self-diagnostic system to ensure reliable use and operator safety
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity | 6 x 250 mL |
| Max. RCF | 21,379 x g |
| Max. Speed | 15,000 rpm |
| Refrigerated | No |
| Material | Stainless Steel |
| Electrical Requirements | 120 V |
| Voltage | 120/230 V |
| Frequency | 50/60 Hz |
| Product Type | Centrifuge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
