Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Frosted Microscope Glass Slide PROMO
SCI_ED

Catalog No. S13944PM Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W): 75 x 25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13944PM Dimensions (L x W): 75 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13944PM Supplier Eisco™ Supplier No. BI0084PROMO

Pre-cleaned, for use in laboratories. Frosted Microscope Glass slides are made from clear, optically flat glass.

  • Constructed of clear, noncorrosive glass with ground and polished edges
  • Standard size: 75 x 25 mm (3 x 1 in. )
  • Thickness: 1.1 to 1.2 mm

Specifications

Length (Metric) 75 mm
Edges Ground, Polished
Frosted Fully Frosted
Precleaned Yes
Thickness (Metric) 1.1 to 1.2 mm
Width (Metric) 25 mm
Color Clear
Quantity 50 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.