Learn More
Globe Scientific Frosted Microscope Slides
Description
- Slides have a smooth, frosted finish that won't wear out slide marking pens
- The word Globe is printed under frosted area on slide for orientation purposes
- Available in a variety of edge and corner styles
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Edges | Ground, 1 End Both Sides |
| Precleaned | Yes |
| Frosted | Yes |
| Material | Soda Lime Glass |
| Width (Metric) | 25 mm |
| Thickness (Metric) | 1.1 mm |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.