Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Frosted Microscope Slides

Catalog No. 22170332
Change view
Click to view available options
Corner Style:
90°
Clipped
Safety
Edges:
Beveled, 1 End 1 Side
Beveled, 1 End Both Sides
Ground, 1 End 1 Side
Ground, 1 End Both Sides
Frosted:
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corner Style Edges Frosted
22-170-332 Clipped Beveled, 1 End Both Sides Yes
22-170-302 90° Ground, 1 End 1 Side Yes
22-170-310 90° Ground, 1 End Both Sides Yes
22-170-312 Safety Ground, 1 End 1 Side Yes
22-170-323 Safety Ground, 1 End Both Sides Yes
22-170-325 Clipped Beveled, 1 End 1 Side Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-170-332 Supplier Globe Scientific Supplier No. 1338

Globe Scientific Inc. Frosted Microscope Slides are produced using a unique chemical etching process.

  • Slides have a smooth, frosted finish that won't wear out slide marking pens
  • The word Globe is printed under frosted area on slide for orientation purposes
  • Available in a variety of edge and corner styles

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Edges Beveled, 1 End Both Sides
Material Soda Lime Glass
Frosted Yes
Precleaned Yes
Width (Metric) 25 mm
Thickness (Metric) 1.1 mm
No. per Case 1440
No. per Pack 72
Corner Style Clipped
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.