Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Fruit Fly Diet, Powder
Fruit fly diet made specifically for research. Powdered form.
$1342.00 - $5088.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290173510
|
MP Biomedicals
0290173510 |
10 kg |
Each for $1,342.00
|
|
|||||
MP290173520
|
MP Biomedicals
0290173520 |
20 kg |
Each for $2,338.00
|
|
|||||
MP290173550
|
MP Biomedicals
0290173550 |
50 kg |
Each for $5,088.00
|
|
|||||
Description
This fruit fly diet contains all necessary nutrients to allow the insects to continue to multiply over time.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title