Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Julabo USA Inc FT400 IMMERSION COOLER-40+30C; 450W, 115V/60Hz
SDP

Supplier:  Julabo USA Inc 9650840.2

Encompass_Preferred

Chillers, Julabo, FT400 Immersion Cooler -40¿+30deg.C; 450W cooling power. JULABO Immersion Coolers provide counter-cooling when connected to a heating circulator or rapidly cool fluids down to a low temperature. With easy operation the units are suitable for a variety of cooling applications. Units are an alternative to cooling with dry ice or tap water.The FT200, FT400 and F900 units simply turn on and the probe cools. Models FT402, FT902 and FT903 include an external Pt100 sensor and display for input of temperature set point. The FT200 has a 9 cm long x 4 cm diameter cooling dumbbell. The FT400 / FT402 have a 12 cm long x 5 cm diameter cooling dumbbell. The FT900 / FT902 have a flexible cooling probe 65 cm long / 1.5 cm diameter.

Catalog No. 50-753-3998


May include imposed supplier surcharges.
Only null left
Add to Cart
Request a Quote

Description

Description

Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.