Learn More
Foxx Life Sciences EZBio Ultra Maxpure Sterilizing Grade Capsule Filter, 0.2µm Pore Size, Double-Layer PTFE, 7.5 ft² EFA, 0.5" Female NPT Inlet/Outlet, 10" Height, Silicone O Ring, Autoclavable, Non Sterile, 1/CS
Supplier: Foxx Life Sciences 652S032FLS
EZBio Ultra Capsule filters provide superior sterile air and vent gas applications. Featuring a double-layer hydrophobic PTFE membrane and advanced pleat construction, they ensure high gas throughput and microbial retention in demanding environments. Available from 2” to 40” with hose barb, female NPT, or sanitary connections, they integrate seamlessly into biopharma, food & beverage, and high-purity air applications
Features
100% retention of B. diminuta 10^7 CFU/cm² per ASTM F838
Complies with USP Class VI (121°C) and 21 CFR Part 177
Optimized pleat geometry and open-area support layers provide outstanding airflow at minimal differential pressure
Autoclavable 20 times for 60 minutes at 257°F, 53 psi
Maximum Pressure
Forward
75 psid (5.1 bar) @ 75°F; 40 psid (2.8 bar) @ 180°F
Reverse
50 psid (3.4 bar) @ 75°F
Applications
Air & Gas Filtration
Sterile Venting
Bioreactor Vent Filters
Off-gas filtration
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.