Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ Full Face PAPR Mask
Full face mask is suitable for heavy, long term work, or exposure. Designed for use with the CleanSpace™ Ultra and EX PAPR systems.
Supplier: CleanSpace™ PAF1014
Description
- Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
- Wide panoramic visor
- Hard scratch and solvent resistant coating
- Suitable for long periods of wear
- Positive pressure airflow and inner Orinasal mask prevents fogging
- Easy breathing and no resistance even during heavy exertion
- Visor seal silicone design seals to the face for optimum protection and comfort.
- Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
- Mylar speech diaphragm for clear communication on the job
- Age resistant materials
- PortaCount testing enabled for quantitative mask fit testing (Sold separately)
- Spectacle kit: Fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision; engineered stability during vigorous activity (Sold separately)
- Tear-Offs: Visor protection against scratches (Sold separately)
- Hard moulded polycarbonate visor; Silicone face seal and Inner Orinasal Mask cushion. Nylon mask clips; Mylar speech diaphragm. EPDM rubber harness; impact modified reinforced polypropylene exhalation valve housing; silicone O-rings
Specifications
AS/NZS1716: 2012 | |
PAPR Full Face Mask | |
PAPR full face mask only | |
PAF-1014 |
EN 12942 | |
Medium/Large | |
PAF-1070 | |
Store at -10°C to 55°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction