Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ Full Face Mask Orinasal Inner Mask Set for PAPR Assembly
CleanSpace™ Full Face Mask Orinasals designed to be used with the CleanSpace™ Full Face Mask are made of silicone and polycarbonate.
$259.00
Specifications
Certifications/Compliance | AS/NZS1716: 2012, AS/ NZS 1337.1:2010 High Impact Resistance |
---|---|
Certifications/Compliance (Europe) | EN 12942 |
Certifications (EN) | EN 12942 |
Product Type | PAPR Full Face Mask |
Facepiece/Headtop Model | PAPR full face mask only |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-800-642
|
CleanSpace™
PAF1022 |
Small |
Each for $259.00
|
|
|||||
17-800-643
|
CleanSpace™
PAF1027 |
Medium/Large |
Each for $259.00
|
|
|||||
Description
- Used with the revolutionary CleanSpace™ full face mask
- Designed for comfort over long periods
- Allows breathability and prevents fogging
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Cleaning: Machine washable or use in warm soapy water. Do not use solvents (turpentine or acetone), hot water, bleaching or chemical agents
Specifications
AS/NZS1716: 2012, AS/ NZS 1337.1:2010 High Impact Resistance | |
EN 12942 | |
PAPR full face mask only | |
PAF-1014, PAF-1106 |
EN 12942 | |
PAPR Full Face Mask | |
Welding, woodworking, manufacturing, smelting, construction, recycling plants, emergency services, mining, agriculture, processing plants, grinding | |
Store at -10°C to 55°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title