Learn More
Globe Scientific Full Size Nylon Wireless Test Tube Racks
Description
- Fully autoclavable
- Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust
- Single piece, three tier grid design for secure and stable racking of tubes
- Good temperature and chemical resistance to withstand a variety of lab procedures
- Large, flat endplates for labeling and easy sample identification
- Dense nylon material will not float in water bath
- 15 mL conicals fit in 20 mm racks and 50 mL conicals fit in 30 mm racks
- Seven colorful options to keep samples and benchtop organized
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Magenta |
| Holds | Tubes (13 mm) |
| Material | Reinforced Nylon |
| Positions | 72 |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 200 x 102 x 57 mm |
| Array | 6 x 12 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.