Learn More
Valutek™ Microtek™ 12 in. Latex Cleanroom Gloves
Description
- 100% natural latex material provides the highest degree of dexterity
- Beaded long cuff
- Fully textured and smooth cuff design
- Powder free, double chlorination and DI water rinse
- Moderate acid compatibility
- For use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412 |
| Cleanroom Class | Class 1000 (ISO 6) |
| AQL | 1.5 |
| Color | White |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.