Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Microtek™ 12 in. Latex Cleanroom Gloves

Catalog No. 191502075
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2075 Small
19-150-2076 Medium
19-150-2077 Large
19-150-1152 X-Large
19-150-1153 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-150-2075 Supplier Valutek™ Supplier No. VTGLPFB12SM
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Non-sterile, powder free latex gloves with fully textured design and beaded long cuffs are recommended for Class 100-1,000/ISO 5-6 critical environments.

  • 100% natural latex material provides the highest degree of dexterity
  • Beaded long cuff
  • Fully textured and smooth cuff design
  • Powder free, double chlorination and DI water rinse
  • Moderate acid compatibility
  • For use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment

Specifications

Certifications/Compliance IEST-RP-CC005.4, ASTM D3767, ASTM D412
Chemotherapeutic Rated No
Cleanroom Class Class 1000 (ISO 6)
AQL 1.5
Color Yellow
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free No
Material Latex
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size Small
Sterility Non-sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) No
Model VTGLPFB12-SM
Series Microtek™
Tensile Strength 21 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.