Learn More
Valutek™ Microtek™ 9 in. Latex Cleanroom Gloves
Description
- 100% natural latex material provides the highest degree of dexterity
- Cleanroom compatible packaging for proper donning
- 9 in./23 cm length with beaded cuff
- Fully textured and smooth palm design
- Powder free, double chlorination, filtered water rinse
- Moderate acid compatibility
- Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
- Commonly used in laboratories, general industry, food processing and service, janitorial/sanitation, pharmaceutical handling, electronics assembly and light-duty maintenance and cleanup
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Yellow |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.5 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Latex Free | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.