Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nanotek™ 12 in. PVC Powder Free Cleanroom Gloves

Catalog No. 191502080
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2080 Medium
19-150-2079 Small
19-150-2081 Large
19-150-2082 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-150-2080 Supplier Valutek™ Supplier No. VTGVCRB12MD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ambidextrous cleanroom glove constructed from polyvinyl chloride plastic has a light bisque texture. This glove is electrostatic dissipative with a low level of particulate and extractable counts.

  • Disposable and lightweight
  • 12 in./29 cm length with beaded long cuff
  • Light bisque texture
  • ESD compliant
  • Low levels of particulate and extractable counts
  • Offers protection to products and great dexterity to operators
  • Cleanroom packaged and recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • Recommended for use in a variety of applications including electronics, pharmaceutical, laboratory, and device manufacturing

Specifications

Certifications/Compliance ASTM D3767, IEST-RP-CC005.4, IEST-RP-CC005.3
Chemotherapeutic Rated No
Cleanroom Class Class 1 (ISO 3)
Applications Laboratory
AQL 2.5
Color Clear
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size Medium
Sterility Non-sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) No
Model VTGVCRB12-MD
Series Nanotek™
Tensile Strength 11 MPa
Length (English) 12 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.