Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Separatory Funnels with PTFE Stopcock and Stopper
GREENER_CHOICESDP

Catalog No. 31501615 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
125 mL
250 mL
Stopcock:
2mm
4mm
Joint Number:
14/20
19/22
24/40
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopcock Joint Number
31-501-615 25 mL 2mm 14/20
31-501-614 10 mL 2mm 14/20
31-501-616 25 mL 2mm 19/22
31-501-617 50 mL 2mm 14/20
31-501-618 50 mL 2mm 19/22
31-501-619 100 mL 2mm 14/20
31-501-620 100 mL 2mm 19/22
31-501-621 125 mL 2mm 14/20
31-501-622 125 mL 2mm 19/22
31-501-623 125 mL 2mm 24/40
31-501-624 250 mL 4mm 14/20
31-501-625 250 mL 4mm 19/22
31-501-626 250 mL 4mm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 31-501-615 Supplier Synthware™ Supplier No. F451025
Add to Cart
Add to Cart

Includes PTFE Stopper

  • Upper outer and lower inner standard taper joints are same size

Specifications

Capacity (Metric) 25 mL
Material Glass
Joint Number 14/20
Stopcock 2mm
Stopper Material PTFE
Product Type Separatory Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.