Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Funnel Stand Clamp
SCI_ED

Catalog No. S80830 Shop All Eisco Products
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S80830 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80830 Supplier Eisco™ Supplier No. CH0689D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Can be secured to support rods with diameters up to 16 mm, holds a maximum of 4 funnels

  • Funnel stand with iron clamp
  • For support rods of any size up to 16 mm
  • Four beveled, slotted holes spaced at 110 mm center distance
  • Made of hardwood

Specifications

Autoclavable Not Autoclavable
Color Brown
Holds Funnel
Material Wood
Positions 4
Sterility Non-sterile
For Use With (Equipment) Support Rods up to 16 mm
Length (Metric) 21.59 cm
Length (English) 8.5 in.
Width (English) 15 in.
Product Type Funnel Rack
Height (Metric) 31.75 mm
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.