Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Funnel Support Rack
SCI_ED

Catalog No. s47856
Encompass
Encompass_Preferred
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S47856 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47856 Supplier Accurate Wirecraft Company Supplier No. 122510BK
Add to Cart
Add to Cart

Adjustable shelf provides versatility.

Sturdy support is made of heavy-gauge steel rod and electrically spot-welded; rack has no rough edges. Cushioning black vinyl coating helps reduce the possibility of glassware chipping, scratching or breaking.

  • Shelf adjusts to six different heights from 4.5 in. (11.4cm) to 13.5 in. (34cm) above base in 1 in. (2.5cm) intervals
  • Support base can accommodate 12 beakers of up to 600mL in two rows of six
  • Funnels can be positioned in any of 12 places in the shelf
  • Rack can be carried by means of top crossbar
  • Overall L x D x H: 25.5 x 10.6 x 15.3 in. (65 x 27 x 39cm)

Specifications

Autoclavable Not Autoclavable
Holds Funnel (12 x 51 to 102 mm dia.), Base holds 12 x 600 mL Beaker
Positions 12
Length (Metric) 65 cm
Length (English) 25.5 in.
Height (English) 15.3 in.
Product Type Funnel Rack
Height (Metric) 39 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.