Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Fused Edges Glass Petri Dishes with Covers
GREENER_CHOICESCI_ED

Catalog No. S139341 Shop All Supertek Scientific Products
Change view
Click to view available options
Diameter (Metric):
50 mm
60 mm
75 mm
90 mm
100 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S139341 60 mm
S139340 50 mm
S139342 75 mm
S139343 90 mm
S139344 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S139341 Supplier Supertek™ Supplier No. 19.112.0060SP
Add to Cart
Add to Cart

Ideal for use in labs, these Fused Edges Glass Petri Dishes with Covers, can be sterilized repeatedly.

  • Made of borosilicate 3.3 glass
  • Fused edge glass petri dishes with cover
  • Ideal for use in lab work
  • Even wall thickness
  • Can be sterilized repeatedly

Specifications

Closure Color Clear
Closure Included Yes
Closure Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Bottom Shape Flat
Color Transparent
Disposable Reusable
Material Borosilicate Glass (3.3)
Shape Round
Sterility Sterile
Surface Treatment Non-treated
Type Cell Culture Petri Dish
Edges Fused
No. per Pack 10 Pk.
Height (Metric) 15 mm
Height (English) 0.6 in.
Diameter (English) 2.4 in.
Diameter (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.