Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Fuses
SCI_ED

Catalog No. S40924 Shop All Eisco Products
Change view
Click to view available options
Amperage:
1 A
2 A
3 A
5 A
500 mA
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S40924 1 A
S40922 500 mA
S40925 2 A
S40927 3 A
S40928 5 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S40924 Supplier Eisco™ Supplier No. PH1008B
Only null left
Add to Cart
Add to Cart

5mm x 20mm quick blow fuses feature clear transparent glass to see if fuse wire is broken

  • Standard 5 mm x 20 mm fuse
  • Clear transparent glass to see if fuse wire is broken
  • 250 V
  • Quick blow fuse

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Quick-blow Fuse
For Use With (Equipment) Fuse wire
Length (English) 0.2 in.
Length (Metric) 20 mm
Material Glass
Voltage 250 V
Amperage 1 A
Color Silver/Clear
Diameter (Metric) 5 mm
Electrical Requirements 250 V, 1 A
For Use With (Application) Electrical circuits
Height (English) 0.8 in.
Height (Metric) 20 mm
Includes 1 fuse
No. per Pack 1 Ea.
Width (English) 0.2 in.
Width (Metric) 5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.