Learn More
Description
- Standard 5 mm x 20 mm fuse
- Clear transparent glass to see if fuse wire is broken
- 250 V
- Quick blow fuse
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Quick-blow Fuse |
| For Use With (Equipment) | Fuse wire |
| Length (English) | 0.8 in. |
| Length (Metric) | 20 mm |
| Material | Glass |
| Voltage | 250 V |
| Amperage | 2 A |
| Color | Silver/Clear |
| Diameter (Metric) | 5 mm |
| Electrical Requirements | 250 V, 2 A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
